- Foam Tape
- 36 yd Length
- 1 in Width
- Gray Color
| Color | Gray |
| Type | Foam Tape |
| Length | 36 yd |
| Thickness | 62 mil |
| Weight | 2.511 LB |
| EAN or UPC | 21200243752 |
| Color | Gray |
| Type | Foam Tape |
| Length | 36 yd |
| Thickness | 62 mil |
| Weight | 2.511 LB |
| EAN or UPC | 21200243752 |