- Foam Tape
- 36 yd Length
- 1 in Width
- White Color
| Type | Foam Tape |
| Color | White |
| Temperature Range [Max] | 300 °F |
| Foam Conformability | Conformable |
| Length | 36 yd |
| Thickness | 62 mil |
| Primary Liner | Polyester Film - Clear |
| Weight | 2.305 LB |
| EAN or UPC | 21200243738 |
| Type | Foam Tape |
| Color | White |
| Temperature Range [Max] | 300 °F |
| Foam Conformability | Conformable |
| Length | 36 yd |
| Thickness | 62 mil |
| Primary Liner | Polyester Film - Clear |
| Weight | 2.305 LB |
| EAN or UPC | 21200243738 |