- 36 yd Length
- 1 in Width
| Adhesive | Acrylic |
| Length | 36 yd |
| Type | Conductive Adhesive Transfer Tape |
| Thickness | 5 mil |
| Weight | 2.46 LB |
| EAN or UPC | 21200243509 |
| Adhesive | Acrylic |
| Length | 36 yd |
| Type | Conductive Adhesive Transfer Tape |
| Thickness | 5 mil |
| Weight | 2.46 LB |
| EAN or UPC | 21200243509 |