- Protective Tape
- 36 yd Length
- 4 in Width
- Black Color
| Length | 36 yd |
| Thickness | 18 mil |
| Material | Polyurethane |
| Color | Black |
| Adhesive | High Shear Acrylic |
| Type | Protective Tape |
| Weight | 3.0 LB |
| EAN or UPC | 21200243400 |
| Length | 36 yd |
| Thickness | 18 mil |
| Material | Polyurethane |
| Color | Black |
| Adhesive | High Shear Acrylic |
| Type | Protective Tape |
| Weight | 3.0 LB |
| EAN or UPC | 21200243400 |