- Protective Tape
- 36 yd Length
- 1 in Width
- Black Color
| Color | Black |
| Material | Polyurethane |
| Type | Protective Tape |
| Thickness | 9 mil |
| Length | 36 yd |
| Adhesive | Acrylic |
| Weight | 0.888 LB |
| EAN or UPC | 21200243301 |
| Color | Black |
| Material | Polyurethane |
| Type | Protective Tape |
| Thickness | 9 mil |
| Length | 36 yd |
| Adhesive | Acrylic |
| Weight | 0.888 LB |
| EAN or UPC | 21200243301 |