- Foam Tape
- 36 yd Length
- 0.8 in Width
- White Color
| Backing Material | Polyethylene Foam |
| Temperature Range [Max] | 100 °F |
| Type | Double Coated, Foam Tape |
| Shelf Life | 18 Months |
| Adhesive | Rubber |
| Primary Liner Color | White |
| Color | White |
| Thickness | 62 mil |
| Material | Polyethylene |
| Width | 0.800 in |
| Density | 6 lb/ft3 |
| Length | 36 yd |
| Primary Liner Thickness | 0.08 mm |
| Temperature Range [Min] | 70 °F |
| Backing Thickness | 1.42 mm |
| Weight | 0.608 LB |
| EAN or UPC | 21200243035 |

