- Protective Tape
- 2 yd Length
- 24 in Width
- Dark Gray Color
| Color | Dark Gray |
| Thickness | 41 mil |
| Type | Protective Tape |
| Length | 2 yd |
| Material | Polyurethane |
| Adhesive | Foam Acrylic |
| Weight | 17.7 LB |
| EAN or UPC | 21200242090 |
| Color | Dark Gray |
| Thickness | 41 mil |
| Type | Protective Tape |
| Length | 2 yd |
| Material | Polyurethane |
| Adhesive | Foam Acrylic |
| Weight | 17.7 LB |
| EAN or UPC | 21200242090 |