- Foam Tape
- 36 yd Length
- 3/4 in Width
- White Color
| Length | 36 yd |
| Type | Foam Tape |
| Thickness | 62 mil |
| Temperature Range [Max] | 300 °F |
| Material | Acrylic Foam |
| Core Size | 3 in |
| Color | White |
| Performance | Better |
| Foam Conformability | Conformable |
| Primary Liner | Polyester Film - Clear |
| Backing Material | Foam |
| Weight | 1.75 LB |
| EAN or UPC | 21200232527 |

