- Foam Tape
- 36 yd Length
- 3/4 in Width
- Gray Color
| Foam Conformability | Conformable |
| Thickness | 45 mil |
| Temperature Range [Max] | 300 °F |
| Primary Liner | Polyester Film - Clear |
| Length | 36 yd |
| Color | Gray |
| Type | Foam Tape |
| Weight | 1.729 LB |
| EAN or UPC | 21200232480 |
| Foam Conformability | Conformable |
| Thickness | 45 mil |
| Temperature Range [Max] | 300 °F |
| Primary Liner | Polyester Film - Clear |
| Length | 36 yd |
| Color | Gray |
| Type | Foam Tape |
| Weight | 1.729 LB |
| EAN or UPC | 21200232480 |