- Film Tape
- 36 yd Length
- 2 in Width
- White Color
| Performance | Best |
| Width | 2 in |
| Color | White |
| Primary Liner Thickness | 0.09 mm |
| Thickness | 3 mil |
| Material | High Density Polyethylene |
| Primary Liner | 62# Densified Kraft Paper |
| Type | Double Coated, Film Tape |
| Temperature Range [Max] | 120 °F |
| Primary Liner Color | White w/Green Plaid |
| Carrier Thickness | 0.179 mil |
| Length | 36 yd |
| Temperature Range [Min] | -40 °F |
| Weight | 1.279 LB |
| EAN or UPC | 21200232077 |

