- 36 yd Length
- 5/8 in Width
- Yellow Color
| Thickness | 2.7 mil |
| Type | Polyester Tape |
| Length | 36 yd |
| Color | Yellow |
| Weight | 0.158 LB |
| EAN or UPC | 21200232015 |
| Thickness | 2.7 mil |
| Type | Polyester Tape |
| Length | 36 yd |
| Color | Yellow |
| Weight | 0.158 LB |
| EAN or UPC | 21200232015 |