- Sealer Tape
- 55 m Length
- 24 mm Width
- Black Color
| Type | Sealer Tape |
| Temperature Range [Max] | 200 °F |
| Adhesion Strength | 35 oz/in |
| Length | 55.000 m |
| Color | Black |
| Thickness | 5.6 mil |
| Backing Material | Crepe Paper |
| Shelf Life | 12 Months |
| Adhesive | Rubber |
| Weight | 0.376 LB |
| EAN or UPC | 21200229008 |

