- Strapping Tape
- 330 m Length
- 12 mm Width
- Clear Color
| Color | Clear |
| Core Size | 3 in |
| Backing Material | Polypropylene |
| Length | 330.000 m |
| Thickness | 5.6 mil |
| Type | Reinforced, Strapping Tape |
| Elongation | 30 % |
| Adhesion Strength | 67 oz/in |
| Adhesive | Synthetic Rubber |
| Weight | 0.833 LB |
| EAN or UPC | 21200227936 |

