- Extra Duct Tape
- 54.8 m Length
- 48 mm Width
- Olive Color
- Heavy-Duty Grade
applications
- Good for HVAC, industrial construction, abatement, trucking and automotive industries
- Reinforcing, bundling, moisture proofing, sealing, splicing and temporary repair
- Hanging poly, repairing and splicing tarps and seaming
features
- Industrial strength backing, easy tear, abrasion-resistant, tack-free edges
- Low tack roll edges for cleaner edges with less surface contamination and less waste
- Individual roll wrap preserves integrity of the roll for less waste
- Rubber adhesive adheres aggressively to most surfaces for good holding power
compliances
- 0
| Grade | Heavy-Duty |
| Type | Extra Duct Tape |
| Temperature Range [Max] | 200 °F |
| Thickness | 10 mil |
| Elongation | 16 % |
| Adhesive | Rubber |
| Shelf Life | 12 Months |
| Color | Olive |
| Backing Material | Polyethylene Film Over Cloth Scrim |
| Length | 54.800 m |
| Width | 48.000 mm |
| Weight | 1.82 LB |
| EAN or UPC | 21200227806 |

