- 1 qt Container Size
- Kit Container Type
- Translucent Color
| Full Cure Time @ Temperature | 7 d @ 72 °F |
| Container Size | 1 qt |
| Hardness | 80 to 85 Shore D |
| Setting Time | 8 h |
| Storage Temperature | 72 °F |
| Adhesive | Epoxy |
| Container Type | Kit |
| Shelf Life | 24 Months |
| Mixing Ratio | 1:1 |
| Color | Translucent |
| Shear Strength @ 72 °F | 2500 psi |
| Viscosity Range (CPS) @ Room Temperature | 10,000 |
| Open Time @ 72 °F | 60 min |
| Physical Form | Liquid |
| Weight | 5.5 LB |
| EAN or UPC | 21200226465 |

