- Sealant Tape
- 50 ft Length
- 3/4 in Width
- Black Color
| Type | Sealant Tape |
| Color | Black |
| Hardness | 60 Shore A |
| Length | 50 ft |
| Adhesive | Butyl |
| Weight | 2.775 LB |
| EAN or UPC | 21200214912 |
| Type | Sealant Tape |
| Color | Black |
| Hardness | 60 Shore A |
| Length | 50 ft |
| Adhesive | Butyl |
| Weight | 2.775 LB |
| EAN or UPC | 21200214912 |