- 5 gal Container Size
- Drum Container Type
- White Color
| Color | White |
| Adhesive | Polyurethane |
| Hardness | 68 Shore A |
| Physical Form | Medium Paste |
| Container Type | Drum |
| Container Size | 5 gal |
| Weight | 0.0 LB |
| EAN or UPC | 21200214639 |
| Color | White |
| Adhesive | Polyurethane |
| Hardness | 68 Shore A |
| Physical Form | Medium Paste |
| Container Type | Drum |
| Container Size | 5 gal |
| Weight | 0.0 LB |
| EAN or UPC | 21200214639 |