- 1 gal Container Size
- Kit Container Type
- Translucent Color
| Viscosity Range (CPS) @ Room Temperature | 10,000 |
| Setting Time | 12 to 16 h |
| Physical Form | Flowable Liquid |
| Color | Translucent |
| Hardness | 35 to 50 Shore D |
| Open Time @ 72 °F | 120 min |
| Mixing Ratio | 1:1 |
| Temperature Range [Max] | 350 °F |
| Shelf Life | 24 Months |
| Container Size | 1 gal |
| Adhesive | Epoxy |
| Container Type | Kit |
| Assembly Type | Large Surface Lamination |
| Storage Temperature | 72 °F |
| Weight | 0.0 LB |
| EAN or UPC | 21200208560 |

