- 2 oz Container Size
- Kit Container Type
- Gray Color
| Mixing Ratio | 1:1 |
| Container Size | 2 oz |
| Full Cure Time @ Temperature | 48 h @ 72 °F |
| Container Type | Kit |
| Physical Form | Paste |
| Hardness | 75 to 80 Shore D |
| Storage Temperature | 72 °F |
| Color | Gray |
| Shear Strength @ 72 °F | 2400 psi |
| Setting Time | 25 min |
| Open Time @ 72 °F | 7 min |
| Working Time [Min] | 6.000 min |
| Viscosity Range (CPS) @ Room Temperature | 1,000,000+ |
| Shelf Life | 24 Months |
| Adhesive | Epoxy |
| Working Time [Max] | 10.000 min |
| Weight | 0.456 LB |
| EAN or UPC | 21200208423 |

