- 5 gal Container Size
- Drum Container Type
- Gray Color
| Physical Form | Flowable Liquid |
| Setting Time | 8 to 12 h |
| Temperature Range [Max] | 350 °F |
| Container Size | 5 gal |
| Shelf Life | 24 Months |
| Adhesive | Epoxy |
| Viscosity Range (CPS) @ Room Temperature | 40,000-80,000 |
| Open Time @ 72 °F | 90 min |
| Storage Temperature | 72 °F |
| Hardness | 50 to 65 Shore D |
| Container Type | Drum |
| Assembly Type | Large Surface Lamination |
| Mixing Ratio | 2:3 |
| Color | Gray |
| Weight | 0.0 LB |
| EAN or UPC | 21200203657 |

