- 5 gal Container Size
- Drum Container Type
- Gray Color
| Viscosity Range (CPS) @ Room Temperature | 1,000,000+ |
| Storage Temperature | 40 °F |
| Container Type | Drum |
| Physical Form | Paste |
| Color | Gray |
| Adhesive | Epoxy |
| Container Size | 5 gal |
| Shelf Life | 8 Months |
| Weight | 0.0 LB |
| EAN or UPC | 21200203473 |

