- 1 qt Container Size
- Can Container Type
- Gray Color
| Physical Form | Paste |
| Container Type | Can |
| Hardness | 85 Shore D |
| Container Size | 1 qt |
| Storage Temperature | 40 °F |
| Viscosity Range (CPS) @ Room Temperature | 1,000,000+ |
| Shelf Life | 8 Months |
| Color | Gray |
| Adhesive | Epoxy |
| Weight | 0.0 LB |
| EAN or UPC | 21200203459 |

