- 6 oz Container Size
- Cartridge Container Type
- Gray Color
| Container Type | Cartridge |
| Viscosity Range (CPS) @ Room Temperature | 1,000,000+ |
| Adhesive | Epoxy |
| Storage Temperature | 40 °F |
| Color | Gray |
| Hardness | 85 Shore D |
| Shelf Life | 8 Months |
| Physical Form | Paste |
| Container Size | 6 oz |
| Weight | 0.625 LB |
| EAN or UPC | 21200203442 |
-
No Air Shipping


