- 1 gal Container Size
- Kit Container Type
- Gray Color
| Physical Form | Paste |
| Shelf Life | 24 Months |
| Viscosity Range (CPS) @ Room Temperature | 375,000 |
| Full Cure Time @ Temperature | 7 d @ 72 °F |
| Setting Time | 10 h |
| Mixing Ratio | 1:1 |
| Storage Temperature | 72 °F |
| Color | Gray |
| Container Type | Kit |
| Shear Strength @ 72 °F | 2000 psi |
| Open Time @ 72 °F | 2 h |
| Container Size | 1 gal |
| Adhesive | Epoxy |
| Weight | 0.0 LB |
| EAN or UPC | 21200202629 |

