- 1 qt Container Size
- Kit Container Type
- Gray Color
| Mixing Ratio | 1:1 |
| Storage Temperature | 72 °F |
| Open Time @ 72 °F | 2 h |
| Shear Strength @ 72 °F | 2000 psi |
| Hardness | 85 Shore D |
| Viscosity Range (CPS) @ Room Temperature | 375,000 |
| Shelf Life | 24 Months |
| Full Cure Time @ Temperature | 7 d @ 72 °F |
| Color | Gray |
| Container Type | Kit |
| Adhesive | Epoxy |
| Container Size | 1 qt |
| Physical Form | Paste |
| Setting Time | 10 h |
| Weight | 5.75 LB |
| EAN or UPC | 21200202605 |

