- 55 gal Container Size
- Drum Container Type
- Silver Color
| Full Cure | 24 h |
| Container Type | Drum |
| Color | Silver |
| Adhesive | Nitrile |
| Physical Form | Heavy Liquid |
| Tack-Free [Nom] | 5 min |
| Container Size | 55 gal |
| Weight | 0.0 LB |
| EAN or UPC | 21200202315 |
| Full Cure | 24 h |
| Container Type | Drum |
| Color | Silver |
| Adhesive | Nitrile |
| Physical Form | Heavy Liquid |
| Tack-Free [Nom] | 5 min |
| Container Size | 55 gal |
| Weight | 0.0 LB |
| EAN or UPC | 21200202315 |