- 5 gal Container Size
- Drum Container Type
- Aluminum Color
| Tack-Free [Nom] | 5 min |
| Physical Form | Heavy Liquid |
| Color | Aluminum |
| Container Size | 5 gal |
| Container Type | Drum |
| Full Cure | 24 h |
| Adhesive | Nitrile |
| Weight | 0.0 LB |
| EAN or UPC | 21200202308 |
| Tack-Free [Nom] | 5 min |
| Physical Form | Heavy Liquid |
| Color | Aluminum |
| Container Size | 5 gal |
| Container Type | Drum |
| Full Cure | 24 h |
| Adhesive | Nitrile |
| Weight | 0.0 LB |
| EAN or UPC | 21200202308 |