
- 5 oz Container Size
- Tube Container Type
- Aluminum Color
Container Type | Tube |
Container Size | 5 oz |
Physical Form | Heavy Liquid |
Color | Aluminum |
Adhesive | Nitrile |
Weight | 0.381 LB |
EAN or UPC | 21200202278 |

Container Type | Tube |
Container Size | 5 oz |
Physical Form | Heavy Liquid |
Color | Aluminum |
Adhesive | Nitrile |
Weight | 0.381 LB |
EAN or UPC | 21200202278 |