- 5 gal Container Size
- Drum Container Type
- Green Color
| Shelf Life | 24 Months |
| Adhesive | Epoxy |
| Viscosity Range (CPS) @ Room Temperature | 300,000-1,000,000 |
| Container Size | 5 gal |
| Color | Green |
| Setting Time | 8 h |
| Hardness | 80 to 85 Shore D |
| Physical Form | Paste |
| Mixing Ratio | 4:5 |
| Storage Temperature | 72 °F |
| Container Type | Drum |
| Open Time @ 72 °F | 60 min |
| Weight | 0.0 LB |
| EAN or UPC | 21200201608 |

