- 1 qt Container Size
- Can Container Type
- Cream Color
| Temperature Range [Max] | 300 °F |
| Shelf Life | 15 Months |
| Storage Temperature | 40 °F |
| Container Type | Can |
| Color | Cream |
| Physical Form | Flowable Liquid |
| Adhesive | Epoxy |
| Viscosity Range (CPS) @ Room Temperature | 40,000-80,000 |
| Container Size | 1 qt |
| Weight | 3.021 LB |
| EAN or UPC | 21200199493 |

