- Box Sealing Tape
- 50 m Length
- 72 mm Width
- Clear Color
| Backing Material | Polypropylene Film |
| Backing Thickness | 0.028 mm |
| Thickness | 1.8 mil |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Color | Clear |
| Core Size | 3 in |
| Adhesion Strength | 40 oz/in |
| Type | Box Sealing Tape |
| Length | 50.000 m |
| Weight | 0.39 LB |
| EAN or UPC | 21200192791 |

