- Adhesive Transfer Tape
- 60 yd Length
- 2 in Width
- Clear Color
| Length | 60 yd |
| Thickness | 2 mil |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 180 °F |
| Type | Adhesive Transfer Tape |
| Color | Clear |
| Primary Liner Thickness | 0.1 mm |
| Primary Liner Color | Tan |
| Adhesive | Acrylic |
| Primary Liner | Densified Kraft Paper |
| Weight | 1.0 LB |
| EAN or UPC | 21200192609 |

