- Removable Tape
- 2592 in Length
- 1 in Width
- Transparent Color
| Type | Removable Tape |
| Color | Transparent |
| Length | 2,592 in |
| Adhesive | Removable |
| Tape Color Appearance | Matte White |
| Core Size | 3 in |
| Weight | 0.295 LB |
| EAN or UPC | 21200192470 |
| Type | Removable Tape |
| Color | Transparent |
| Length | 2,592 in |
| Adhesive | Removable |
| Tape Color Appearance | Matte White |
| Core Size | 3 in |
| Weight | 0.295 LB |
| EAN or UPC | 21200192470 |