- Removable Tape
- 1296 in Length
- 3/4 in Width
- Transparent Color
| Tape Color Appearance | Matte White |
| Type | Removable Tape |
| Core Size | 1 in |
| Color | Transparent |
| Length | 1,296 in |
| Adhesive | Removable |
| Weight | 0.105 LB |
| EAN or UPC | 21200192449 |
| Tape Color Appearance | Matte White |
| Type | Removable Tape |
| Core Size | 1 in |
| Color | Transparent |
| Length | 1,296 in |
| Adhesive | Removable |
| Weight | 0.105 LB |
| EAN or UPC | 21200192449 |