- Removable Tape
- 1296 in Length
- 1 in Width
- Transparent Color
| Type | Removable Tape |
| Length | 1,296 in |
| Tape Color Appearance | Matte White |
| Adhesive | Removable |
| Core Size | 1 in |
| Color | Transparent |
| Weight | 7.541 LB |
| EAN or UPC | 21200192432 |
| Type | Removable Tape |
| Length | 1,296 in |
| Tape Color Appearance | Matte White |
| Adhesive | Removable |
| Core Size | 1 in |
| Color | Transparent |
| Weight | 7.541 LB |
| EAN or UPC | 21200192432 |