- Film Tape
- 36 yd Length
- 0.8 in Width
- Transparent Color
| Adhesion Strength | 140 oz/in |
| Backing Material | Polyester |
| Thickness | 4.1 mil |
| Temperature Range [Min] | 40 °F |
| Elongation | 1.4 % |
| Temperature Range [Max] | 200 °F |
| Length | 36 yd |
| Primary Liner Color | Transparent |
| Shelf Life | 18 Months |
| Type | Film Tape |
| Liner Material | Rubber Resin |
| Adhesive | Rubber |
| Backing Thickness | 0.04 mm |
| Color | Transparent |
| Weight | 0.222 LB |
| EAN or UPC | 21200190834 |

