
- For Tapes up to 2 in Wide
- 5 in Maximum Roll dia
- Adjustable Brake allows Control of tension and delivery
- Metal and high-impact plastic construction
features
- Portable, lightweight, easy-to-operate hand-held tape dispenser
- 2" (48 mm) maximum tape width capacity
- One-hand, pistol-grip box sealing tape dispenser
Use w/ Tape Type | Box sealing tape |
Use w/ Tape Roll Dimensions | Up to 2" wide x 5" maximum dia. |
Weight | 1.133 LB |
EAN or UPC | 21200190087 |
