- Adhesive Transfer Tape
- 60 yd Length
- 6 in Width
- Clear Color
| Width | 6 in |
| Primary Liner | 58# Polycoated Kraft Paper |
| Temperature Range [Max] | 400 °F |
| Color | Clear |
| Thickness | 5.2 mil |
| Type | Adhesive Transfer Tape |
| Assembly Type | Gasket Attachment |
| Primary Liner Thickness | 0.11 mm |
| Temperature Range [Min] | -40 °F |
| Adhesive | Acrylic |
| Shelf Life | 18 Months |
| Length | 60 yd |
| Primary Liner Color | Tan |
| Weight | 38.0 LB |
| EAN or UPC | 21200188787 |

