- Labelling and Cover-Up Tape
- 700 in Length
- 1 in Width
- White Color
| Length | 700 in |
| Color | White |
| Type | Labelling & Cover-Up Tape |
| Weight | 3.8 LB |
| EAN or UPC | 21200178450 |
| Length | 700 in |
| Color | White |
| Type | Labelling & Cover-Up Tape |
| Weight | 3.8 LB |
| EAN or UPC | 21200178450 |