
- Labelling and Cover-Up Tape
- 700 in Length
- 1 in Width
- White Color
Type | Labelling & Cover-Up Tape |
Length | 700 in |
Color | White |
Weight | 4.9 LB |
EAN or UPC | 21200178436 |

Type | Labelling & Cover-Up Tape |
Length | 700 in |
Color | White |
Weight | 4.9 LB |
EAN or UPC | 21200178436 |