- Foam Tape
- 72 yd Length
- 1 in Width
- Natural Color
| Dia. | 13.3 in |
| Backing Material | Urethane Foam |
| Temperature Range [Min] | 70 °F |
| Material | Urethane |
| Elongation | 1 % |
| Primary Liner | 62# Densified Kraft Paper |
| Primary Liner Color | Green |
| Width | 1 in |
| Backing Thickness | 0.99 mm |
| Primary Liner Thickness | 0.08 mm |
| Color | Natural |
| Temperature Range [Max] | 100 °F |
| Shelf Life | 24 Months |
| Type | Double Coated, Foam Tape |
| Density | 11 lb/ft3 |
| Thickness | 45 mil |
| Length | 72 yd |
| Adhesive | Rubber |
| Weight | 1.977 LB |
| EAN or UPC | 21200176623 |

