- Foam Tape
- 36 yd Length
- 1/2 in Width
- Off-White Color
| Backing Thickness | 1.42 mm |
| Temperature Range [Min] | 70 °F |
| Type | Double Coated, Foam Tape |
| Primary Liner Color | Green |
| Material | Urethane |
| Temperature Range [Max] | 100 °F |
| Shelf Life | 24 Months |
| Density | 18 lb/ft3 |
| Primary Liner Thickness | 0.08 mm |
| Length | 36 yd |
| Color | Off-White |
| Width | 1/2 in |
| Primary Liner | 62# Densified Kraft Paper |
| Thickness | 62 mil |
| Backing Material | Urethane Foam |
| Adhesive | Acrylic |
| Elongation | 1 % |
| Weight | 0.805 LB |
| EAN or UPC | 21200170546 |

