- Packaging Tape
- 2592 in Length
- 3/4 in Width
- Clear Color
- Utility Light-Duty Grade
| Length | 2,592 in |
| Adhesion Strength | 16 oz/in |
| Adhesive | Acrylic |
| Cable Marking | 3 in |
| Color | Clear |
| Grade | Utility Light-Duty |
| Thickness | 2 mil |
| Backing Material | Polypropylene Film |
| Type | Packaging Tape |
| Backing Thickness | 0.03 mm |
| Core Size | 3 in |
| Weight | 0.171 LB |
| EAN or UPC | 21200169380 |

