- Box Sealing Tape
- 50 m Length
- 36 mm Width
- Clear Color
| Thickness | 1.8 mil |
| Type | Box Sealing Tape |
| Backing Thickness | 0.028 mm |
| Length | 50.000 m |
| Core Size | 3 in |
| Adhesion Strength | 40 oz/in |
| Color | Clear |
| Backing Material | Polypropylene Film |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Weight | 10.1 LB |
| EAN or UPC | 21200162312 |

