- 36 yd Length
- 1/4 in Width
- Yellow Color
| Color | Yellow |
| Length | 36 yd |
| Type | Polyester Tape |
| Thickness | 2.7 mil |
| Weight | 6.805 LB |
| EAN or UPC | 21200161704 |
| Color | Yellow |
| Length | 36 yd |
| Type | Polyester Tape |
| Thickness | 2.7 mil |
| Weight | 6.805 LB |
| EAN or UPC | 21200161704 |