- PTFE Film Tape
- 36 yd Length
- 2 in Width
- Gray Color
| Type | PTFE Film Tape |
| Adhesive | Silicone |
| Backing Material | Skived PTFE |
| Backing Thickness | 0.05 mm |
| Length | 36 yd |
| Thickness | 3.7 mil |
| Temperature Range [Max] | 500 °F |
| Adhesion Strength | 20 oz/in |
| Shelf Life | 24 Months |
| Color | Gray |
| Elongation | 1.4 % |
| Temperature Range [Min] | -65 °F |
| Weight | 0.903 LB |
| EAN or UPC | 21200161681 |

