- PTFE Glass Cloth Tape
- 36 yd Length
- 1 in Width
- Brown Color
| Type | PTFE Glass Cloth Tape |
| Thickness | 5.6 mil |
| Backing Thickness | 0.08 mm |
| Color | Brown |
| Backing Material | Woven Glass Cloth Impregnated w/PTFE |
| Adhesive | Silicone |
| Core Size | 3 in |
| Temperature Range [Max] | 500 °F |
| Core Material | Paper |
| Elongation | 5 % |
| Temperature Range [Min] | -100 °F |
| Flame Retardant | Yes |
| Length | 36 yd |
| Shelf Life | 18 Months |
| Weight | 4.45 LB |
| EAN or UPC | 21200161520 |

