- PTFE Film Tape
- 36 yd Length
- 3 in Width
- Brown Color
| Adhesion Strength | 35 oz/in |
| Backing Material | Extruded PTFE |
| Temperature Range [Max] | 500 °F |
| Color | Brown |
| Length | 36 yd |
| Shelf Life | 18 Months |
| Backing Thickness | 0.13 mm |
| Temperature Range [Min] | -65 °F |
| Type | PTFE Film Tape |
| Adhesive | Silicone |
| Thickness | 6.7 mil |
| Weight | 5.95 LB |
| EAN or UPC | 21200161490 |

