- PTFE Film Tape
- 36 yd Length
- 1 in Width
- Gray Color
| Thickness | 6.8 mil |
| Adhesion Strength | 32 oz/in |
| Elongation | 2.9 % |
| Temperature Range [Max] | 500 °F |
| Color | Gray |
| Shelf Life | 18 Months |
| Temperature Range [Min] | -65 °F |
| Backing Material | Skived PTFE |
| Backing Thickness | 0.13 mm |
| Length | 36 yd |
| Adhesive | Silicone |
| Type | PTFE Film Tape |
| Weight | 7.0 LB |
| EAN or UPC | 21200161315 |

