- Adhesive Transfer Tape
- 180 yd Length
- 12 in Width
- Clear Color
| Thickness | 5 mil |
| Primary Liner | 60# Densified Kraft Paper |
| Length | 180 yd |
| Adhesive | Acrylic |
| Color | Clear |
| Type | Adhesive Transfer Tape |
| Primary Liner Color | Tan |
| Width | 12 in |
| Shelf Life | 18 Months |
| Temperature Range [Max] | 250 °F |
| Performance | Best |
| Temperature Range [Min] | -40 °F |
| Primary Liner Thickness | 0.09 mm |
| Weight | 27.2 LB |
| EAN or UPC | 21200156458 |

